Replacement 1-3/8

Replacement 1-3/8" Diameter Conveyor Rollers

Replacement 1-3/8" Diameter Conveyor Rollers Are Factory Replacements For Worn Or Broken Conveyor Rollers.

Replacement 1-3/8" Diameter Conveyor Rollers are offered in a variety of styles to suit light-duty and heavy-duty applications. Conveyor rollers come in aluminum, galvanized steel and stainless steel. Conveyor rollers are available in various widths, bearing options and weight capacities. Rollers with ABEC-1 Precision bearings and Plain bearings are oiled, while rollers with Stainless Steel Semi-Precision bearings are greased.


CONSTRUCTION
  • CONSTRUCTION
OVERALL W"
  • OVERALL W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
BEARING
  • BEARING
COMPARE DIMENSIONS
CONSTRUCTION ROLLER DIA." OVERALL W" BETWEEN FRAME W" CAP. LBS. BEARING BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.90.0:24