Replacement 1.9

Replacement 1.9" Diameter Conveyor Rollers

Replacement 1.9" Diameter Conveyor Rollers Are Factory Replacements For Worn Or Broken Conveyor Rollers.

Replacement 1.9" Diameter Conveyor Rollers are offered in a variety of styles to suit light duty and heavy duty applications. Conveyor rollers come in Steel, PVC, Stainless Steel, and Galvanized Steel. Galvanized steel rollers are available in single groove, double groove and smooth models. Lubrication options are Oil or Grease. Conveyor rollers are available in various widths, bearing options and weight capacities.


COMPARE DIMENSIONS
CONSTRUCTION ROLLER DIA." OVERALL W" BETWEEN FRAME W" CAP. LBS. SPROCKET GROOVE BEARING BRAND IMAGE MODEL QTY PRICE