UNEX® Roller Gravity Conveyors

UNEX® Roller Gravity Conveyors

UNEX® Roller Conveyors are used for Warehouse or Product Loading and Shipping Applications.

UNEX® Roller Conveyors are made of solid galvanized steel construction for long lasting durability and dependability. Gravity roller conveyors can handle a wide variety of loads and can carry items with irregular surfaces, such as drums and some wire baskets. MRS Series conveyors have 1.9 inch diameter rollers and are used for conveying light to medium weight products in permanent installations. JRS Series conveyors have 3/8 inch diameter rollers used for conveying products that weigh less than 100 lbs. in operations that require portable or temporary conveyor lines. Available in Straight or Curved units measuring 18 or 24 inches wide and 3, 5 or 10 feet in length.


Customers Who Viewed This Also Viewed

CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
ROLLER CENTERS"
  • ROLLER CENTERS"
ROLLER DIA."
  • ROLLER DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" ROLLER CENTERS" ROLLER DIA." CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:24