Ashland Roller Gravity Conveyors

Ashland Roller Gravity Conveyors

Ashland Roller Gravity Conveyors smoothly move Materials, Components and Packages for Industrial Applications.

Ashland Roller Gravity Conveyors are made of galvanized steel rollers set high in frame for long lasting durability and optimal performance. Includes butt-plate couplings. Gravity roller conveyor will convey medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums. Available lengths are 3, 5, and 10 feet. Roller diameters are 1-3/8, 1.9, 2-1/2 and 2-5/8 inches. Available conveyor sections are 45 and 90 Degree Curve, Straight, and Straight Gate. Other dimensions and load capacities vary per model.


CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
ROLLER CENTERS"
  • ROLLER CENTERS"
ROLLER DIA."
  • ROLLER DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" ROLLER CENTERS" ROLLER DIA." CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:27