Ashland Skate Wheel Gravity Conveyors

Ashland Skate Wheel Gravity Conveyors

Ashland Skatewheel Conveyors are used for Lightweight Loads including Cartons, Totes and Cases.

Ashland Skatewheel Conveyors are made of aluminum or 12 gauge galvanized steel frames for long lasting durability. Lighter weight than roller conveyor making it used for quick temporary set-ups. Includes quick connecting, zinc-plated hook and rod couplers. Aluminum conveyors are lighter in weight for easier handling. Galvanized steel conveyors are heavier and more durable. Lengths are 5 ft. and 10 ft.. Widths are 12 in., 18 in. and 24 in.. Axle centers are 3 in.. Conveyor sections are 90 Degree Curve and Straight.


Customers Who Viewed This Also Viewed

FRAME TYPE
  • FRAME TYPE
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
PER FOOT
  • PER FOOT
COMPARE DIMENSIONS WHEELS
FRAME TYPE L' W" BETWEEN FRAME W" INSIDE RADIUS" DIA." PER FOOT CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:24