Skate Wheel Gravity Flow Rails

Skate Wheel Gravity Flow Rails

Skate Wheel Flow Rails are used for Storage Flow Racks.

Skate Wheel Flow Rails are made of galvanized steel frames for long lasting durability. Several models of flow rails with Skatewheels are available. For pallet flow 100 Lb. capacity wheels are recommended. Flow rails feature 3" wheel axle centers. Wheels per foot range from 4 to 8. Flow rail capacities provide evenly distributed non-impact load. Lengths are 5 ft. and 10 ft..


FRAME TYPE
  • FRAME TYPE
DESCRIPTION
  • DESCRIPTION
L'
  • L'
W"
  • W"
CAP. LBS.
  • CAP. LBS.
PER FOOT
  • PER FOOT
PER FLOW RAIL
  • PER FLOW RAIL
BRAND
  • BRAND
COMPARE DIMENSIONS WHEELS
FRAME TYPE DESCRIPTION L' W" CAP. LBS. DIA." PER FOOT PER FLOW RAIL CONSTRUCTION BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:46