UNEX® Skate Wheel Gravity Conveyors

UNEX® Skate Wheel Gravity Conveyors

UNEX® Skate Wheel Gravity Conveyors are used for Lightweight Product Temporary Loading and Shipping Applications.

UNEX® Skate Wheel Gravity Conveyors are made of solid galvanized steel construction for long lasting durability and dependability. Used for conveying lightweight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Feature zinc-plated steel wheels and galvanized steel frames. Hook and stud couplers for connecting portable sections. 1-15/16 inch skatewheel diameter units are available in Straight or Curved types measuring 18 or 24 inches wide and 5 or 10 feet in length.


CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS RADIUS" WHEELS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE OUTSIDE AXLE CENTER" DIA." PER FOOT CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:68