Omni Metalcraft Portable Castered Conveyor Supports

Omni Metalcraft Portable Castered Conveyor Supports

Omni Metalcraft Portable Castered Conveyor Supports are specifically designed for Quick and Easy Mobility.

Omni Metalcraft Portable Castered Conveyor Supports have a steel construction for long lasting durability. Design allows for easy mobility of 10' long 1-3/8" Roller Conveyors or 10' long Skate Wheel Conveyors. Conveyor Stands easily adjusts in height from 24" to 40". Choose from widths ranging from 12" to 24".


COMPARE ADJUSTABLE HT. RANGE
CONVEYOR W" SUPPORT L' MIN." MAX." CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:68