Support Stands for UNEX® Conveyors

Support Stands for UNEX® Conveyors

UNEX® Adjustable Gravity Conveyor Support Stands are used for Warehouse or Product Loading and Shipping Applications.

UNEX® Adjustable Gravity Conveyor Support Stands are made of solid corrosion resistant galvanized steel for long lasting durability and dependability. Various H-Brace, Single Leg or Tripod type support units are designed for use with either Roller or SkatewheeI gravity conveyor systems. Adjust to various heights and are available for 18 or 24 inch width Straight or Curved conveyor units.


STYLE
  • STYLE
CONVEYOR TYPE
  • CONVEYOR TYPE
CONVEYOR W"
  • CONVEYOR W"
MIN.
  • MIN.
MAX.
  • MAX.
COMPARE ADJUSTABLE H"
STYLE CONVEYOR TYPE CONVEYOR W" MIN. MAX. CAP. LBS. COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:27