Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Crowd Controls (2,007)
Remove
Advanced Pedestrian Guidance
Remove
Narrow Your Results By:
Length Feet
Up to 105 Ft. (1)
Up to 75 Ft. (1)
Our Price
Under $1,997.00 (1)
Over $2,995.00 (1)





Advanced Pedestrian Guidance
Advanced Pedestrian Guidance Portable Guidance Systems Quickly And Safely Control Pedestrian Or Vehicular Traffic.

Portable Guidance Systems are solidly manufactured for long lasting durability and dependability. Pedestrian Control Barrier/Mobile Caddy System is ideal for use in airports, construction sites or for other traffic relocation applications. Sturdy yellow powder coated steel frame trolley has comfort grip handles, 2 large diameter chemical resistant, roller bearing rubber wheels and 2 locking swivel casters for easy mobility. Holds four caddy posts with retracting yellow and black diagonally striped belts that can be easily maneuvered into position and extend barrier up to 105 feet. Compact and easy to store. Offers quick and easy set-up or break down in less than a minute. Passenger Guidance System is ideal for boarding and disembarking applications on airport terminals, tarmacs or hazardous under-wing areas. Features retractable webbing with a hand wound mechanism that allows easy deployment to up to 75 feet. Webbing is anti static, enabling the system to be used in proximity of the fuelling zone of an aircraft. Unit is positioned in place and then extended in two directions and attached onto the stairs of the aircraft or other stationary object using a plastic connector to form a high visibility guidance barrier.


Advanced Pedestrian Guidance
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DESCRIPTION HEIGHT FEET FRAME COLOR FRAME CONSTRUCTION EXPANDED L" BELT COLOR MFG. PART # IMAGE MODEL QTY PRICE
Portable Guidance System3.5YellowSteelUp to 105 Ft.Black/Yellow StripedAPG-1
WB442278$2,995.00
Portable Guidance System3.5YellowSteelUp to 75 Ft.Black/Yellow ChevronAPG-2
WBB779448$1,996.00
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
(66)