Tensabarrier® Is The World's Leading Retractable Belt System For Line Management.
Dual line belt barriers feature two 2"W retractable belts for maximum crowd control and increased security. Constant torque spring mechanism with patented centrifugal braking system incorporates twin brake shoes for slow and safe belt retraction. SlowRetract™ mechanism that ensures the barrier tape retracts slowly and safely without dangerous snap back. Durable woven polyester belt for years of use. Impact resistant, sealed housing withstands years of wear and tear. Anti-tamper locking belt clips and receivers prevent accidental tape release. Grommet ends protect from raveling. 2-1/2" diameter post with 13-1/2" diameter base. Universal Base offers a slim cast iron profile with pressed steel cover. Basic Base is cast iron covered in durable, non marring ABS plastic.
Dual Line Tensabarrier® Crowd Control Barriers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.