Outdoor Tensabarrier® Is Perfect For Outdoor Environments.
Outdoor Tensabarrier® features a molded rubber base that can be weighted using sand or water (not included) for enhanced stability, even under heavy winds. Features a UPVC post. Constant torque spring mechanism with patented centrifugal braking system incorporates twin brake shoes for slow and safe belt retraction. SlowRetract™ mechanism that ensures the barrier tape retracts slowly and safely without dangerous snap back. Durable woven polyester belt for years of use. Impact resistant, sealed housing withstands years of wear and tear. Anti-tamper locking belt clips and receivers prevent accidental tape release. Grommet ends protect from raveling. 2-1/2" diameter post with 15" diameter base. Base is lightweight when empty for easy transport. Measures 37"H overall.
Outdoor Tensabarrier® Crowd Control Barriers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.