Tensator® Signs, Sign Frames And Merchandise Display Units Are Ideal For Commercial And Retail Applications.
Tensator® Signs, Sign Frames And Merchandise Display Units are made for long lasting durability and dependability. Acrylic Signs are designed to mount to the top of Tensabarrier® Posts. 7 inch wide, 11 inch high signs are available in a wide variety of text and background color combinations with various customer directional messages. Include adapter for easy mounting to posts. Sign Frames are also designed for easy mounting to Tensabarrier®, Posts with the use of included adaptors. Available in vertical or horizontal orientation and a wide variety of dimensions and finishes to suit particular application. Impulse Merchandising Tower is a 49 inch high steel polished chrome finished display unit that integrates four clear polycarbonate scratch resistant bowls for 360° viewing of merchandise. Solid gray base. Large capacity for minimal restocking. Lightweight and easy to position wherever needed for maximum merchandising effect.
Signs & Sign Holders For Tensabarrier® Posts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.