Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Security Gates (61)
Remove
Expandable Folding Security Gates
Remove
Narrow Your Results By:
Expanded Length Inches
72 (6)
144 (5)
Our Price
Under $441.00 (2)
$494.00 - $495.00 (2)
$556.00 - $623.00 (2)
$679.00 - $680.00 (1)
$720.00 - $721.00 (1)
$775.00 - $776.00 (1)
$839.00 - $840.00 (1)
Over $910.00 (1)





Expandable Folding Security Gates
Expandable Folding Security Gates Expandable Security Gates Offer Add-On Attachments That Extend The Overall Width To Provide Efficient Security For Large, Extra Wide Areas.

Folding security gates are made of galvanized steel for corrosion resistance. Steel rivets on 14 gauge steel web gates allow easy folding and expanding. Gates provide a coverage area of up to 12’L when open, and closes to only 27"L, using two 6’L webbing sections. 12 gauge angled steel axle posts are 1-1/2” x 1-1/2” and reinforced for extra strength. Gates include three 28”D axles that offer 4” sweep clearance. Axle posts on each end include a locking bar and padlockable hasp (lock sold separately) to secure gates in folded position. Moves easily on six 3” rubber casters. Add-On Gates include one axle post with 2 casters and a mounting post that easily attaches to end posts.


Expandable Folding Security Gates
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
EXPANDED DIMENSIONS RETRACTED DIMENSIONS ADD-ON GATE
L" H" L" H" AXLE W" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
14472277828
WB442617$679.00
WB442622$392.95
14478278428
WB442618$720.00
WB442623$440.95
14484279028
WB442619$775.00
WB442624$494.95
14490279628
WB442620$839.00
WB442625$556.00
144962710228
WB442621$910.00
WB442626$622.00
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
(68)