Ratchet Cargo Load Binders

Ratchet Cargo Load Binders

Ratchet Cargo Load Binders are made to Secure Loads in Chain Binding Applications on Flatbed Trucks, Rail Cars or as Cargo Holds in the Marine Industry.

Ratchet Cargo Load Binders are made of pure alloy steel for maximum strength and durability. Handle has self-locking one-way bolts for easy removal of unwanted debris. Gears are permanently welded to the barrel for superior ratchet load binder performance. Ratchet cargo load binders are proof tested to 50 percent of the minimum breaking strength for greater reliability. Excellent for operation with dock trucks. Ultimate load limit capacities are 16,200, 27,600 and 39,000 lbs. Working load limits are 5400, 9200, 12,000 and 13,000 lbs. Dimensions vary per style.


ULTIMATE LOAD LIMIT
  • ULTIMATE LOAD LIMIT
WORKING LOAD LIMIT
  • WORKING LOAD LIMIT
BRAND
  • BRAND
COMPARE CAP. LBS.
ULTIMATE LOAD LIMIT WORKING LOAD LIMIT WT. LBS. BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.133.186:27