Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
Cargo-Load Binders (163)
Remove
Snap-Loc™ Cargo Control System
Remove
Narrow Your Results By:
Ultimate Load Strength Capacity Lbs
3000 (26)
4400 (5)
1500 (1)
2500 (1)
Our Price
Under $5.00 (10)
$5.00 - $9.00 (4)
$9.00 - $12.00 (5)
$12.00 - $15.00 (4)
$20.00 - $41.00 (8)
$50.00 - $61.00 (2)
$151.00 - $172.00 (2)
Over $251.00 (2)





Snap-Loc™ Cargo Control System
Snap-Loc™ Cargo Control System The Snap-Loc™ Cargo Control System Is Ideal For Use In Pick-up Trucks, Trailers, Cargo Vans And Boats.

The Snap-Loc™ Cargo Control System features Snap-Locs™ made from heavy duty steel, then protected with a durable corrosion resistant finish. Coordinating straps are made from 2 inch wide 6,000 lb rated Nylon and are available in Cam Buckle or Ratchet styles.

Snap-Loc™ Cargo Control System
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
LOAD LIMIT CAP. LBS.
Snap-Loc TYPE ULTIMATE WORKING PKG. QTY. IMAGE MODEL QTY PRICE PER PKG.
Black Anchor300010001
WBB962913$4.01
Black Anchor, 10 Pack30001000(10) Snap-Locs
WBB962914$40.95
Black Snap-Loc E-Track with Hardware30001000(4) Black Snap-Locs, Allen Screw Hardware Sets
WBB962896$20.25
Cam Strap 2"x16', E-Fitting (Made In USA)300010001
WBB962893$13.75
Hardware Lag Screw Set30001000(4) Bolts
WBB962892$3.01
Hook300010001
WBB962902$4.01
Hook, 10 Pack30001000(10) Snap-Locs
WBB962903$40.95
Link Coupling300010001
WBB962904$6.10
Link Coupling, 10 Pack30001000(10) Snap-Locs
WBB962905$60.95
Logistic E-Strap 2"x16' with Cam300010001
WBB962882$11.25
Logistic E-Strap 2"x16' with Ratchet440014671
WBB962883$11.75
Logistic E-Strap 2"x8' with Cam300010001
WBB962884$12.25
Logistic E-Strap 2"x8' with Ratchet440014671
WBB962911$12.75
Logistic E-Strap Dolly Connector440014671
WBB962912$5.10
Multi-Use Cinch Strap 2"x8' with Cam300010001
WBB962910$10.75
Multi-Use Cinch Strap 2"x8' with Ratchet440014671
WBB962895$11.25
Ratchet Trap 2"x16', E-Fitting (Made In USA)440014671
WBB962894$14.25
Ring300010001
WBB962877$4.01
Ring, 10 Pack30001000(10) Snap-Locs
WBB962878$40.95
S-Hook Strap 1"x8' with Cam15005001
WBB962923$8.10
S-Hook Strap 1"x8' with Ratchet25008331
WBB962924$9.10
Stainless Steel Anchor300010001
WBB962915$5.10
Stainless Steel Anchor, 10 Pack30001000(10) Snap-Locs
WBB962885$50.95
Unfinished Anchor300010001
WBB962886$4.01
Unfinished Anchor, 10 Pack30001000(10) Snap-Locs
WBB962887$40.95
Weld-On Anchor300010001
WBB962888$4.01
Weld-On Anchor, 10 Pack30001000(10) Snap-Locs
WBB962889$40.95
Zinc Anchor300010001
WBB962890$4.01
Zinc Anchor, 10 Pack30001000(10) Snap-Locs
WBB962891$40.95
Zinc Snap-Loc E-Track with Hardware30001000(4) Zinc Snap-Locs, Allen Screw Hardware Sets
WBB962897$20.25

Add Items To Cart

 May We Suggest
Snap-Loc Military Cargo Net 96"x144" w/4"Sq. Snap-Loc Military Cargo Net 96"x192" w/4"Sq. Snap-Loc Military Cargo Net 62"x72" w/4"Sq. Snap-Loc Military Cargo Net 62"x96" w/4"Sq.
Snap-Loc Military Cargo Net 96"x144" w/4"Sq. Snap-Loc Military Cargo Net 96"x192" w/4"Sq. Snap-Loc Military Cargo Net 62"x72" w/4"Sq. Snap-Loc Military Cargo Net 62"x96" w/4"Sq.
Our cargo nets are made from heavy duty nylon netting and are strong enough for military use. Our cargo nets are made from heavy duty nylon netting and are strong enough for military use. Our cargo nets are made from heavy duty nylon netting and are strong enough for military use. Our cargo nets are made from heavy duty nylon netting and are strong enough for military use.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Snap-Loc Allen Screw Double Set for Fastening of 2 Snap-Locs Carriage Bolt Double Set for Fastening of 2 Snap-Locs Self-Driller Screw Double Set for Fastening of 2 Snap-Locs  
Snap-Loc Allen Screw Double Set for Fastening of 2 Snap-Locs Carriage Bolt Double Set for Fastening of 2 Snap-Locs Self-Driller Screw Double Set for Fastening of 2 Snap-Locs  
Allen Screw Set fastens two "Snap-Locs" (E-Track Singles) to most metal surfaces. Includes: 4 Allen Screws (5/16"-18 x 1"), 4 Washers (5/16" x 1-1/2"), 4 Nuts (5/16"-18). Carriage Bolt Set fastens two "Snap-Locs" (E-Track Singles) to most metal surfaces. Includes: 4 Carriage Bolts (5/16"-18 x 1"), 4 Washers (5/16" x 1-1/2"), 4 Nuts (5/16"-18). Self-Driller Screw Set fastens two "Snap-Locs" (E-Track Singles) to most structural metal framing. Includes: 4 Self-Driller Screws (5/16" x 1-1/2").  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(84)