Vestil Cargo Restraint Bar CB-PU-3 for Pickup Truck or Van - Adjusts 40" to 70"L

Rollover image to zoom in

Click image to enlarge

Vestil Cargo Restraint Bar CB-PU-3 for Pickup Truck or Van - Adjusts 40" to 70"L

Item #: WB987511

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil CARGO RESTRAINT BAR FOR PICKUP TRUCKS OR VANS

Prevents Loads from shifting and sliding in Pickups & Vans.

Vestil Cargo Bar is adjustable in length from 40" to 70" to solve the problem of shifting loads in pickup trucks and vans. Heavy-duty ratchet design simplifies securement within the truck bed or van walls, and a fingertip mechanism offers easy release of the restraint bar. Articulating ends with rubber pads help prevent slippage. Durable tubular steel construction features a superior textured powder coat finish.

Product Specifications

    • COLOR FINISHGray
    • ADJUSTABLE LENGTH INCHES40 to 70
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • END FITTINGRubber Padded Feet
    • MANUFACTURERS PART NUMBERCB-PU-3
    • PACKAGE QUANTITY1
    • TYPECargo Restraint & Load Stabilizing Bar for Pick-Up Truck or Van
    • WEIGHT LBS.4
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
54.197.132.255:24