|
Browse Dock & Truck Equipment (2,534 Items) |
|
 |
High Traction Aluminum Dock Plates |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| High Traction Aluminum Dock Plates |
 |
These Aluminum Dock Plates Feature Improved Safety Using A Unique Diamond Tread Surface That Provides More Traction Points Per Square Foot Than Competitive Dock Boards.
Rugged, lightweight 3/8" thick aluminum dock plates withstand heavy traffic but are easily moved using built-in hand holds. These loading dock board feature an 11" apron with beveled edges and an 11° crown to provide smooth, efficient entry and exit to save time. Bottom of dock plate includes a bolted safety stop to keep plate in position.
Note: Purchase dock plate that's 12" wider than anticipated load. Not for use with rider type trucks. Complies with OSHA spec. 1910.30(A). Assembles easily.
** The HT." DIFFERENCE is the height difference above or below the dock. |
High Traction Aluminum Dock Plates
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|