Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,282 Items)
Sub Category
Dock-Bumpers (72)
Remove
Rubber Corner Guards
Remove


      Items
Wesco Pallet Jack Chock, Pallet & Skid Truck Stop Wesco Pallet Jack Chock, Pallet & Skid Truck Stop
Steel Grate Wheel Chock 11" L x 9" W x 5" H Steel Grate Wheel Chock 11" L x 9" W x 5" H
Serrated Steel Base Rubber Wheel Chock 9-1/2" L x 8" W x 6" H Serrated Steel Base Rubber Wheel Chock 9-1/2" L x 8" W x 6" H



Rubber Corner Guards
Rubber Corner Guards Provides Maximum Protection In Storage Spaces, Parking Garages And Loading Docks.

Corner guards can be mounted vertically or horizontally along the corners of walls or beams to prevent damage. Guards also help to prevent damage to vehicles in tight parking spaces and withstand abrasion and jolts to equipment. Flexible, tough all-natural rubber compound is maintenance free and withstands severe weather conditions. Rubber is 7/16” thick at the corners for long life. Installs easily using adhesives or mechanical fasteners (not included). 1 Year Limited Warranty.

Rubber Corner Guards
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR L' D" THICKNESS" IMAGE MODEL QTY PRICE / FOOT
Black1 Foot, up to 10 Feet47/8
WB984525$13.50
Gray1 Foot, up to 10 Feet47/8
WB984526$19.75

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)