Vestil Dock Traffic Light System DTS-10

Vestil Dock Traffic Light System DTS-10

Item #: WBB184101

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,090.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil DOCK TRAFFIC LIGHT SYSTEM

This Dock Traffic Light system has lights that flash to help prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. Built-in eyebrow type sun visors increase light visibility. Deluxe model consists of one yellow aluminum Traffic light with both a green and red lens, one push-button station (for outside), and an illuminated push-button control (for inside). Light measures 11"W x 20"H and features an 8" hood over each lens (recommended for west and south exposure). 60 Watt. 120V AC. Four procedure signs are included.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES20
    • BRANDVestil
    • CONSTRUCTIONAluminum Housing
    • MANUFACTURERS PART NUMBERDTS-10
    • TYPEDock Traffic Light System
    • VOLTAGE120
    • WATTAGE60
    • WEIGHT LBS.156
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
54.145.213.148:23