Flexible Impact Traffic Doors Are Designed For Light To Medium Duty Traffic Environments.
These exclusive one-piece flexible PVC panel impact doors are ideal for pallet jack, hand truck, pedestrian and forklift use. Doors have an attractive, easy to clean, textured finish for industrial plants, retail stores, restaurants, food processing plants and medical facilities.
Flexible wear-resistant premium 0.25" thick plastic swinging doors have a 15" x 18" clear PVC window that is radio frequency (RF) welded 48"H from the bottom of the door. Double action impact doors have a top mounted gravity hinge with bronze bushings that swings a full 180°, and allows full width access with no bottom hinges to restrict traffic flow. A 1" sweep at the top of each door is provided for sealing. Impact traffic doors include corrosion resistant steel hinge and mounting arm for installation.
Note: Double panel doors overlap 2" in the center.
Additional Colors and Sizes are available; please call for more information.
Optima ImpacDor® Flexible Impact Traffic Doors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.