These Impact Swing Doors Provide Durability With Aesthetic Appeal.
Create your own personalized, upscale look at your restaurant, food service facility or retail store with these designer-colored swinging doors. Durable doors are constructed of ¾" cabinet grade birch plywood for structural rigidity. 18 gauge stainless steel edge capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. Each door includes a 9"W x 14"H window that is constructed of a ¼" polycarbonate vision panel mounted in a gasketed frame for superior visibility.
Doors with Impact Plates feature an 18" high stainless steel kick panel on both sides of the door for a long-lasting, professional appearance.
Additional Colors and Sizes are available; please call for more information.
Medium Duty Service Doors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.