Aleco® Visi-Guard Strip Curtain Doors

Aleco® Visi-Guard Strip Curtain Doors

Revolutionary Strip Door Material Design is engineered for Scratch Resistance.

Visi-Guard PVC strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side) and 12"W strips have 66% strip overlap (4" each side). Door includes safety orange end panel strips.

Visi-Guard PVC Bulk Roll offers savings by allowing you to create your own door by simply cutting to length, punching the holes and mounting. Mounting hardware for bulk rolls must be purchased separately.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.


W'
  • W'
H'
  • H'
W"
  • W"
THICKNESS"
  • THICKNESS"
COMPARE DOOR OPENING STRIP SIZE
W' H' W" THICKNESS" IMAGE MODEL QTY PRICE