Pedestrian Walkway Strip Curtain Doors

Pedestrian Walkway Strip Curtain Doors

Our Mounting Brackets Provide the Fastest Strip Door Installation On the Market!

Transparent, 8" wide x 0.08" thick plastic strips are perfect for passageways and outdoor entrances where temperature (temperature resistant from -10 to +150 degrees F), noise or dust control is necessary. These strip curtains have a 50% overlap for secure sealing. Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

For Strip Doors with larger openings, please see our selection of Energy Saving Dock Strip Curtains & Strip Doors with 12" wide strips.


DOOR OPENING W'
DOOR OPENING H'
  • DOOR OPENING H'
  • 7
  • 8
COMPARE
DOOR OPENING STRIP SIZE
W' H' W" THICKNESS" IMAGE MODEL QTY PRICE