Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,603 Items)
Sub Category
Ramps-Walk, Trailer & Truck (136)
Remove
Aluminum Truck & Van Walk Ramps
Remove
Narrow Your Results By:
Capacity Lbs.
2500 (8)
2800 (8)
1000 (4)
1600 (4)
1900 (4)
  More...
Length Feet
10 (4)
12 (4)
14 (4)
16 (4)
2 (1)
  More...
Width Inches
28 (16)
38 (16)
Our Price
Under $300.00 (2)
$300.00 - $400.00 (4)
$400.00 - $500.00 (9)
$500.00 - $600.00 (6)
$600.00 - $700.00 (6)
$700.00 - $800.00 (4)
$800.00 - $900.00 (2)
Over $900.00 (2)





Aluminum Truck & Van Walk Ramps
Aluminum Truck & Van Walk Ramps Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant.

Load and unload trucks and trailers from ground level with these aluminum walk ramps. Truck loading ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Loading Ramps include 2 safety chains to connect loading ramp to trailer. 2"H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.

Apron Style has an end lip that rests on trailer bed to offer a smooth transition. Hook Style features steel end lip that hooks into holes in trailer rail for a secure connection.

Note: Aluminum walk ramps should not be used with motorized equipment and pallet trucks.

Optional Adjustable Height Mobility Kit is ideal for use with 8' or longer Aluminum Truck & Van Walk Ramps. Manual hand crank adjusts ramp height from a minimum of 12" to the ramps actual maximum height. Two 10" x 3-1/2" pneumatic wheels are located at the balance point on the ramp to allow single-person ramp mobility and positioning.

Optional Handrail Kit is easy to install and offers greater stability and security. Railing sections are 42"H with a 21"H mid-rail. Handrail works with both the Apron and Hook style Aluminum Walk Ramps. Handrails may be attached to one side or both sides of the ramp.

Aluminum Truck & Van Walk Ramps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS HEIGHT RANGE" CAP. LBS.
RAMP TYPE L' W" MIN. MAX. 4 WHEEL CART 2 WHEEL CART WT. LBS. IMAGE MODEL QTY PRICE
Apron6286212800200076
WB251549 $355.95
Apron7286252800180088
WB251550 $405.95
Apron82862925001650100
WB251551 $447.95
Apron92863325001600112
WB251552 $478.95
Apron102863822001500124
WB251553 $520.00
Apron122864619001400148
WB251554 $628.00
Apron142865416001200172
WB251555 $682.00
Apron162866210001000196
WB251556 $785.00
Apron6386212800200097
WB251557 $433.95
Apron73862528001800112
WB251558 $474.95
Apron83862925001650125
WB251559 $523.00
Apron93863325001600142
WB251560 $561.00
Apron103863822001500157
WB251561 $649.00
Apron123864619001400187
WB251562 $725.00
Apron143865416001200217
WB251563 $860.00
Apron163866210001000227
WB251564 $942.00
Hook6286232800200076
WB251565 $335.95
Hook7286272800180088
WB251566 $386.95
Hook82863125001650100
WB251567 $433.95
Hook92863525001600112
WB251568 $457.95
Hook102864022001500124
WB251569 $501.00
Hook122864819001400148
WB251570 $615.00
Hook142865416001200172
WB251571 $665.00
Hook162866410001000196
WB251572 $767.00
Hook6386232800200097
WB251573 $406.95
Hook73862728001800112
WB251574 $482.95
Hook83863125001650125
WB251575 $505.00
Hook93863525001600142
WB251576 $551.00
Hook103864022001500157
WB251577 $630.00
Hook123864819001400187
WB251578 $709.00
Hook143865416001200217
WB251579 $841.00
Hook163866410001000227
WB251580 $936.00

Add Items To Cart

 May We Suggest
Adjustable Height Mobility Kit for Aluminum Walk Ramps Optional 2' Bolt-On Handrail Kit Optional 3' Bolt-On Handrail Kit  
Adjustable Height Mobility Kit for Aluminum Walk Ramps Optional 2' Bolt-On Handrail Kit Optional 3' Bolt-On Handrail Kit  
Ideal for use with 8' or longer Aluminum Truck & Van Walk Ramps. Manual hand crank adjusts ramp height from a minimum of 12" to the ramps actual maximum height. Two 10" x 3-1/2" pneumatic wheels are located at the balance point on the ramp to allow single-person ramp mobility and positioning. The Handrail Kit is easy to install and offers greater stability and security. The Handrail Kit is easy to install and offers greater stability and security.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(76)