B&P Aluminum Truck & Van Walk Ramps

B&P Aluminum Truck & Van Walk Ramps

Serrated Deck with Punched Holes offers Superior Traction.

Welded aluminum truck ramp is lightweight for easy portability. Ramp is designed to provide a smooth transition from the ramp to the ground. Serrated deck provides superior traction and features punched holes that allow ice, mud, snow or debris to drain through. The ground end of the ramp includes integral handles for easy maneuverability. 1-¾"H curbs help keep trucks and carts on the ramp.

Hook Style Ramp features steel hooks that rest into the holes in the trailer rail for a secure connection. Apron Style Ramp has a 9" level-off apron that rests on the trailer bed to offer a smooth transition, and includes safety restraint chains.


RAMP TYPE
USABLE RAMP DIMS. L'
USABLE RAMP DIMS. W"
  • USABLE RAMP DIMS. W"
  • 24
  • 26
  • 36
CAP. LBS.
COMPARE
USABLE RAMP DIMS. HEIGHT RANGE"
RAMP TYPE L' W" MIN. MAX. CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
WB986358
WB986359
WB986360
WB986361
WB986362
WB986363
WB986364
WB986365
WB986366
WB986367
WB986368
WB986369
WB986370
WB986371
WB986372
WB986373
WB986374
WB986375
WB986376
WB986377
WB986378
WB986379
WB986380
WB986381
WB986382
WB986383
WB986384
WB986385
WB986386
WB986387
WB986388
WB986389
WB986390
WB986391
WB986392
WB986393
WB986394
WB986395
WB986396
WB986397
WB986398
WB986399
WB986400
WB986401
WB986402
WB986403
WB986404
WB986405