Vestil Grip-Strut Aluminum Truck & Van Walk Ramps

Vestil Grip-Strut Aluminum Truck & Van Walk Ramps

Open Deck Grip-Strut Surface Offers Maximum Traction For Safety.

Truck and van walk ramps allow you to load and unload trucks when docks are not available, or are perfect for businesses that don't have a loading dock. Portable ramp has an open deck that allows water, snow and ice to fall through the ramp, while grip-strut surface provides excellent traction. Welded all-aluminum construction is lightweight and corrosion resistant. The end of ramp has a lip that overlaps and rests on the trailer bed for a smooth transition, and each ramp includes two safety chains to connect the loading ramp to trailer. Ramps feature a 2"H curb on each side for additional safety.

Note: Aluminum walk ramps should not be used with motorized equipment and pallet trucks.


USABLE RAMP DIMS. L'
USABLE RAMP DIMS. W"
  • USABLE RAMP DIMS. W"
  • 26
  • 36
HEIGHT RANGE" MAX.
CAP. LBS. 4 WHEEL CART
CAP. LBS. 2 WHEEL CART
COMPARE
USABLE RAMP DIMS. HEIGHT RANGE" CAP. LBS.
L' W" MIN. MAX. 4 WHEEL CART 2 WHEEL CART WT. LBS. IMAGE MODEL QTY PRICE
WB984787
WB984788
WB984789
WB984790
WB984791
WB984792
WB984793
WB984794
WB984795
WB984796
WB984797
WB984798
WB984799
WB984800
WB984801
WB984802