Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ-ACCESS® Transitions® Rubber Mat Threshold Ramp TMEM 2.5-1 - 24"L x 48"W - 850 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

EZ-ACCESS® Transitions® Rubber Mat Threshold Ramp TMEM 2.5-1 - 24"L x 48"W - 850 Lb. Cap.

Item #: WBB1651413

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.00 Save up to 17%
Price: $153.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EZ-ACCESS® Transitions® Rubber Mat Threshold Ramp - 24"L x 48"W - 850 Lb. Cap.

Designed for doorways and raised landings, the Rubber Threshold ramp can be used by itself or in a pair to make entry and/or exit convenient and safe. The ramp simply sits against the doorsill (inside or outside) to provide a smooth ground to sill transition and is especially practical for sliding glass doors because it does not interfere with the door track. Its 2-1/2 inch height can easily be trimmed for lower heights and narrower widths to fit any entrance or threshold. The ramp is fully portable and the standard width is 48-inches (for wider entrances, simply place two mats side-by side). Optional components are available to reach heights greater than 2-1/2 inches

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES48
    • HEIGHT INCHES2-1/2
    • CAPACITY LBS.850
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDEZ-ACCESS®
    • CONSTRUCTIONRubber
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERTMEM 2.5-1
    • PACKAGE QUANTITY1
    • REFERENCE #THR 250-1
    • SERIESTransitions®
    • TYPERubber Threshold Ramp
    • WEIGHT LBS.40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:68