Vestil Aluminum Wheel Riser Ramps

Vestil Aluminum Wheel Riser Ramps

Vestil Aluminum Wheel Riser Ramps are Skid Proof for Safety!

Heavy duty Vestil Aluminum Wheel Riser Ramps make it easy to bring a truck or trailer into your Dock at a smooth working level. Risers are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. These rugged, lightweight aluminum Wheel Ramps with non-skid safety tread provide fast and safe loading and unloading.

Risers are sold individually; 15,000 lb. capacity per Riser (30,000 lbs. per pair).

Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.


OVERALL L"
  • OVERALL L"
W"
  • W"
H"
  • H"
COMPARE RISER DIMENSIONS
OVERALL L" W" H" LEVEL L" RAMP L" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:44