Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Spreaders & Snow-Ice Removal (41)
Remove
ATV Spreaders
Remove
Narrow Your Results By:
Type
100 Lb. Capacity ATV Spreader (1)
15 Gallon Capacity ATV Spreader (1)
Our Price
Under $170.00 (1)
Over $199.00 (1)





ATV Spreaders
ATV Spreaders Spreader Broadcasts Seed and Fertilizer Using Your All Terrain Vehicle!

These spreaders are designed to spread free-flowing materials like game feed, seed and fertilizers using an ATV. Durable, rust-proof polymer hopper is built to last. Non-Returnable.

100 Lb. Capacity Spreader mounts to the luggage rack of most ATV's. Unit offers a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included.

15 Gallon Capacity Spreader features black powder coated steel framework that resists rust and corrosion, and a quick detach mounting bracket for easy installation. Hopper empties completely and adjustable shut-off gate regulates the amount dispersed. 12V battery wiring kit allows easy on/off control from the driver's seat. All installation hardware is included.

ATV Spreaders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SPREADER TYPE MOUNT TYPE IMAGE MODEL QTY PRICE
100 Lb. Capacity ATV SpreaderTo ATV Luggage Rack
WB985366$169.95
15 Gallon Capacity ATV SpreaderIncludes Rear Mounting Bracket
WB985367$199.95
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
(54)