Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
Spreaders & Snow-Ice Removal (41)
Remove
SnowEx® Wireless Utility Spreaders
Remove
Narrow Your Results By:
Type
3 Cu. Ft. Accuspread with Flowgate (1)
3 Cu. Ft. Utility Spreader (1)
3 Cu. Ft. Wireless Utility Spreader With Vertical High-Speed Auger Throat (1)
Brand
SnowEx (2)
Trynex SnowEx (1)
Our Price
Under $564.00 (1)
Over $678.00 (2)





SnowEx® Wireless Utility Spreaders
SnowEx® Wireless Utility Spreaders Convenient, Wireless Operation for a Variety of Contractors and Uses!

Whether you’re a snow and ice rookie looking for an entry-level spreader or a seasoned veteran, these units are an economical solution for smaller applications. Mountable to a variety of vehicles including small pickups, cars and utility vehicles, the spreader features a wireless RF-remote that provides an easy, convenient way to control spinner speed. Install in 15 minutes; simply insert the spreader into any existing 2" hitch receiver mount, connect to a standard 7-pin trailer plug and you control the speed with the push button wireless remote. Patented 12V electric drive/transmission is sealed to prevent contamination and spreads to 25 ft. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Polyethylene hopper eliminates corrosion issues. Assembles easily. 2 Year Limited Warranty.

Model 985621 includes a 6' cable to operate the gate shutoff, and is designed to handle bagged ice melt and calcium chloride pellets.

Model 985622 features a vertical high-flow auger and is designed to handle bagged rock salt and calcium flake.

Model 261389 features manual gate shutoff, and is designed to handle bagged ice melters and calcium chloride pellets.

Model 261387 is designed to handle bagged rock salt and calcium flakes.


SnowEx® Wireless Utility Spreaders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
TYPE MATERIAL STYLE L" W" H" IMAGE MODEL QTY PRICE
3 Cu. Ft. Accuspread with FlowgateBagged Ice Melters & Calcium Chloride Pellets223030
WB261386$678.00
3 Cu. Ft. Utility SpreaderBagged Rock Salt & Calcium Flake223032
WB261387$678.00
3 Cu. Ft. Wireless Utility Spreader With Vertical High-Speed Auger ThroatBagged Rock Salt & Calcium Flake223032
WB985622$563.00
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
(80)