Winter Salt Spreaders

These Salt Spreaders Are Used For Use On Sidewalks, Driveways And More!

Walk behind winter salt spreaders have a large 1.5 cu. ft. polymer hopper with screen that helps prevent material jamming. Salt spreaders have 100 lb. capacity and feature large 13” diameter pneumatic tires that make pushing through slush and ice a breeze. Comfort grip handle has a large flow regulator for ease-of-use. Heavy-duty gearbox with stainless steel gear for long life. Zinc-plated steel axle, agitator shaft and linkage offer reliable corrosion resistance that withstands extreme temperatures. Salt spreaders have a 3-flap adjustable poly deflector that controls spread pattern, and a rear deflector protects operators feet. Salt spreaders include a plastic rain cover to protect from moisture and spills. Easy assembly. Non-Returnable.

Choice of salt spreader frames:
All-welded Carbon Steel Frame with a black powder coat finish or Stainless Steel Frame for maximum salt corrosion protection.


Customers Who Viewed This Also Viewed

COMPARE
OVERALL DIMENSIONS
SPREADER TYPE CAP. LBS. L" W" H" IMAGE MODEL QTY PRICE
WB251330
WB985009A

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.