CM® Dixie Industries Ergonomic SIXTH WHEEL Ratchets™

CM® Dixie Industries Ergonomic SIXTH WHEEL Ratchets™

The Dixie Industries SIXTH WHEEL Ratchet™ Trailer Stabilization Crank Handle provides an Ergonomic Solution for Reducing Employee Injures Caused by Standard Trailer Landing Gear Handles.

The Dixie Industries SIXTH WHEEL Ratchet™ permits the operator to use an ergonomically-correct posture, utilizing body weight while reducing muscle exertion to reduce risk of injuries. The SIXTH WHEEL Ratchet™ Security Pin and Cap are a self-locking security system that can only be removed by using heavy duty shop equipment. Ratcheting crank handle fits all trailers and all standard landing gear. Available lengths are 8", 13", and 20". Made of steel for durability and dependability.


COMPARE DIMENSIONS
L" W" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:44