Snap-Loc™ Trailer & Equipment Mover SLV0500TEMY - 500 Lb Capacity - 2" Ball

Rollover image to zoom in

Click image to enlarge

Snap-Loc™ Trailer & Equipment Mover SLV0500TEMY - 500 Lb Capacity - 2" Ball

Item #: WBB2210294

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.99 Save up to 2%
Price: $ 224.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc™ Trailer & Equipment Mover SLV0500TEMY - 500 Lb Capacity - 2" Ball

Makes moving trailers and equipment safe and easy with oversized solid tires and adjustable leverage! Easily maneuvers your trailer into the perfect place every time. Saves your back. Contractor grade heavy duty 500 pound capacity and long handle for plenty of leverage. Two oversized 10" tall by 3" wide airless tires balance load. Measures 21" wide by 40" long with adjustable 2" ball from 19" to 24" high. Saves the time and hassle of hooking up a vehicle to move trailers short distances. Incredible 500 pound capacity and perfect amount of leverage with long handle. Made in USA!

Fits with: SLATTR972, SLTHS104CLR, SLCERIBPP, SLCETSCI, SLCETSRI

Package Includes: One Cart

Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES22
    • HEIGHT INCHES19
    • CAPACITY LBS.500
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDSNAP-LOC™
    • CONSTRUCTIONSteel, Rubber
    • HANDLE LENGTH INCHES36
    • LIMITED WARRANTY90 Day
    • MANUFACTURERS PART NUMBERSNAP-LOC ™
    • MAXIMUM HEIGHT INCHES24
    • MINIMUM HEIGHT INCHES19
    • PACKAGE QUANTITY1
    • WEIGHT LBS.30
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEAirless Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!