Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Altocraft Utility Trailers

Altocraft Utility Trailers

Trailers are designed for handling a variety of Hauling Tasks.

Altocraft Utility Trailers are engineered to provide exceptional balance and ease of mobility. Trailers can be used for pulling behind a vehicle out on the open road, around the house with your lawn tractor, or behind an ATV for farm and ranch chores. Fully welded, heavy-duty tubular steel frame construction features a black powder coat finish for long life. The 2" coupler with safety chains features a V-design tongue stand that keeps your coupler off the ground and out of the dirt. Cambered axle features 4.5" x 5 quick-lube hubs with zinc lugs and lug nuts. High-visibility twin LED tail and side marker lights with heavy duty light protectors comply with all DOT requirements.

Solid-Side Dump Trailers are the perfect solution for landscapers, general contractors and handy homeowners. It bolts directly to most full-size pickup trucks, bringing a solid corrugated bed, welded reinforced side panels and a dump feature that allows you to haul soil, sand, bark, gravel and any other loose material or debris without a single problem.

Utility Trailers are designed for taking care of a variety of hauling tasks. From pulling small vehicles, moving your garden machinery around your place or hauling behind your ATV. The trailer is also designed to not only provide state of the art mobility without sacrificing any payload capacity regardless of the task at hand, also the ramp gates are engineered to handle big payloads and can be finished for a smooth loading procedure. The square heavy duty steel tube made the trailer even stronger than others. The semi-autolock system let you to close the gates easily and safety.

Multi Function Trailers are the best of class when it comes down to utility trailers. There is no other trailer that will provide you with as much functionality or performance for the price tag. Removable reinforced corrugated steel side panels and drop down front and back gate let you carry all kind of size of loads .The square heavy duty steel tube made the trailer even stronger than others. The semi-autolock system let you to close the gates easily and safety.


COMPARE
OVERALL DIMENSIONS
TYPE PAYLOAD LBS. BED SIZE" L" W" FLOOR H" HITCH H" WT. LBS. IMAGE MODEL QTY PRICE
WB987068
WB987069
WB987070