Folding Hitch Mounted Steel Cargo Carrier Mesh Deck 500 Lb. Capacity - 5426021

Rollover image to zoom in

Click image to enlarge

Folding Hitch Mounted Steel Cargo Carrier Mesh Deck 500 Lb. Capacity - 5426021

Item #: WB985308

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 115.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HITCH MOUNTED STEEL CARGO CARRIER

Cargo Carrier Offers Added Storage Area for Luggage, Coolers and Outdoor Equipment!

Whether you are taking a family vacation, hauling firewood or headed for fishing or camping, a cargo carrier increases your carrying capacity. Carrier conveniently mounts to any 2" trailer hitch receiver on cars, SUV's, trucks or vans. Provides 500 lb. capacity when used with Class III / IV hitches. Heavy-duty tubular steel construction with a durable black powder coat finish ensures long life. Cargo platform features 6" deep sides and elastic "shock-cord" netting with hooks to help secure the load. Assembles easily and includes a 5/8" hitch pin.

Folding Mesh Deck Carrier stows up against vehicle when not in use by simply pulling a pin.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES20
    • HEIGHT INCHES6
    • CAPACITY LBS.500
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONSteel
    • GIFT ITEMYes
    • MOUNT TYPEClass III / IV 2" Receiver
    • STYLESteel Cargo Carrier
    • TYPEFolding Mesh Deck Carrier
    • WEIGHT LBS.59-1/2
Have A Question About This Product?
2 Question | 0 | Answer