Vestil Wall Mount Hand Winches

Vestil Wall Mount Hand Winches

General Duty Winches are designed for Vertical Mounting applications.

Vestil Wall Mount Industrial Hand Winches can use a Wire, Rope, Cable or Web Strap (not included) in applications requiring safe, controlled movement of heavy loads. The reel automatically stops when cranking is stopped; there is no free-wheel mode and no mechanism to stop gear movement. Zinc-plated steel worm gear drive and a pinion gear shaft with lubricated bushings ensure smooth operation and long life. Available in Single-line or Dual-line drum styles.


COMPARE
TYPE CAP. LBS. WIRE ROPE TYPE GEAR RATIO WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:26