|
Browse Drum & Barrel (1,263 Items) |
|
 |
Portable Gasoline Powered Hydraulic Drum Crusher |
| |
|
 |
|
 |
|
 |
|
|
|
Portable Gasoline Powered Hydraulic Drum Crusher
|
Availability: Usually ships in 70 to 73 days
Stock No: WB986558
|
|
|
|
Our Price: $13,599.00
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| This item is shipped using flatbed trucks and freight charges may vary. Please contact our sales department for more information. |
 |
PORTABLE GASOLINE POWERED DRUM CRUSHER
Use Virtually Anywhere Drums Need To Be Crushed!
Take the Portable Drum Crusher to where the drums are. Mobile drum crusher features 38,000 lbs. of crushing force that will flatten a 55 gallon drum to 6" in less than 30 seconds. Built-in drum head piercing spike relieves pressure inside sealed drums. Unit is powered by a proven 18 HP Briggs & Stratton gas powered engine. Foot pedal controls the fully automatic drum crushing operation and the unit resets after drum is crushed. Twin external hydraulic cylinders crush drum in tension to prevent rod buckling and an air/oil cooler is included to prevent overheating during continuous operation. Safety features include a door interlock system that requires the door to be closed for the cycle to operate and a mushroom-head emergency stop button that will shut-down the unit instantly. Crusher features a power-tilt feature that allows you to rotate it up for use and down for transportation. Unit also includes a large 30 gallon hydraulic reservoir with a spin-on filter. Street-legal trailer with a 2" coupler, stabilizing outriggers and trailer nose jack is included, and the unit may be used either attached or unattached to the tow vehicle. Heavy-duty welded steel construction with a durable painted blue finish.
Note: Must be used in a well ventilated area (not for indoor use). An overall usable height clearance of 104" is required for safe operation.
|
| Product Specifications |
| LENGTH INCHES |
136 (Including Trailer Coupler) |
| WIDTH INCHES |
81-3/4 |
| HEIGHT INCHES |
55-3/8 (Transport Position) |
| CAPACITY DRUM |
1 |
| COLOR FINISH |
Blue |
| ASSEMBLY |
Assembled |
| BRAND |
Vestil |
| CONSTRUCTION |
Steel |
| CYCLE TIME |
30 Seconds |
| POWER |
18 HP Briggs & Stratton Gas Powered Engine |
| ROTATED HEIGHT INCHES |
103-1/8 |
| TYPE |
Portable Gasoline Powered Hydraulic Drum Crusher |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|