Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,243 Items)
Sub Category
Covers & Tops (76)
Remove
Dixie Recycling Lids
Remove
Narrow Your Results By:
Color Finish
Blue (1)
Green (1)
Construction
100% PCR (Post Consumer Recycled) Plastic (1)
Polyethylene (1)





Dixie Recycling Lids
Dixie Recycling Lids Convert a 55 Gallon Drum into a Recycling Center!

This recycling lid makes collecting aluminum cans or plastic bottles simple and easy. Recycling Lid fits snug on both plastic and metal 55 gallon drums to resist being blown off in outdoor environments or being tampered with by animals. Dent proof and easily cleaned. 7" diameter center opening.

Choice of Blue Polyethylene or Green 100% PCR (Post Consumer Recycled) Plastic construction.

Dixie Recycling Lids
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
CONSTRUCTION COLOR DIA." H" IMAGE MODEL QTY PRICE
PolyethyleneBlueOverall = 24; Inside = 23-13/16Overall = 4-3/16; Inside = 1-3/4
WB986547$25.95
100% PCR (Post Consumer Recycled) PlasticGreenOverall = 24; Inside = 23-13/16Overall = 4-3/16; Inside = 1-3/4
WB986548$25.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)