Morse® Drum Cones Are Designed To Control Pouring By Allowing Easy Starting And Stopping Of Product Flow.
Morse® Drum Cones are constructed of Type 204 stainless steel or 16 gauge carbon steel with a powder coated finish for long lasting durability. Controls dispensing operation by turning drum into precise pouring instrument. Helps greatly reduce dust when discharging dry material. Quickly start and stop dispensing instantly with slide gate or iris valve through discharge opening. Extends reach of pour. Can be used with many Mobile Drum Handlers and Forklift Drum Handlers. Clamp Collars also available. Types are 60 Degree Drum Cone, 60 Degree Drum Cone w/Iris Valve, 60 Degree Drum Cone w/Slide Gate and 60 Degree Drum Cone w/Valve Flange. For use with 55 gal. Drum. Weight is 35 lbs. Color finishes are Blue and Stainless Steel.
Morse® Drum Cones Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.