Vestil Elevated Bucket & Pail Dolly PDOL-26

Rollover image to zoom in

Click image to enlarge

Vestil Elevated Bucket & Pail Dolly PDOL-26

Item #: WB987713

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 137.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ELEVATED BUCKET & PAIL DOLLY

Raised Cradle offers improved Ergonomic positioning with less Fatigue and Strain.

The Elevated Pail Dolly is an excellent solution for transporting and positioning plastic and steel pails. Designed to work with buckets with a maximum diameter of 10-¾", or square buckets and boxes not exceeding 10-¾" x 10-¾". Platform height is 26-½" and cradle uprights feature vinyl sleeves to firmly grip the pail. Dolly weighs just 17 lbs. and folds to a compact 26"L x 5-½"W x 31"H for easy portability between worksites. Overall in-use size is 29-3/8"L x 29-3/8"W x 33-1/8"H. All steel construction with a durable yellow powder coat finish. Rolls smoothly with 3" polyurethane swivel casters.

Product Specifications

    • LENGTH INCHES29-3/8
    • WIDTH INCHES29-3/8
    • HEIGHT INCHES33-1/8 Overall; 26-1/2 Cradle
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPDOL-26
    • TYPEErgonomic Elevated Bucket & Pail Dolly
    • WEIGHT LBS17
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEPolyurethane Swivel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good build, but missing parts...

Your review: Good build for a non mass produced item, however parts seem to have been missing from the packaging. There were no directions on how to put it together. I was able to simply buy a specific length screw with a nut and washer for around $3, but the dolly is now fixed in a single position and can not be folded. I believe the missing parts also contained a compression spring of some type, which would have allowed the dolly to fold up when not in use...

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!