Pucel™ Low-Profile Drum Dolly Trucks

Pucel™ Low-Profile Drum Dolly Trucks

Pucel™ Low-Profile Drum Dolly Trucks easily Transport Drums up to 800 Lbs!

Pucel™ Low-Profile Drum Dolly Trucks have a tubular steel T-handle that allows easy maneuvering through narrow hallways and elevators. Drum Caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel and two 6" x 2" phenolic casters.

Low-profile Drum Dolly Truck is also available with a Hinged Handle for added flexibility.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
COMPARE DIMENSIONS WHEEL
DESCRIPTION W" H" DIA." TYPE CAP. LBS. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.115.179:44