Vestil Horizontal Drum Tap TAP-3

Rollover image to zoom in

Click image to enlarge

Vestil Horizontal Drum Tap TAP-3

Item #: WB237019

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HORIZONTAL DRUM TAP

Open, Drain and Close a Drum while in the Horizontal Position!

This unique product allows you to open a 2" drum bung, empty the contents of the drum, and close the drum bung, all with the drum in the horizontal position. Tap saves time and energy by eliminating the need to rotate the drum into a vertical position to gain access. Unit reduces the risk of spills and coming into contact with harmful fluids, as you have complete control over the flow by moving the handle. Tap may also be used to fill drums in the horizontal position, with the bung positioned at the top of the drum, by turning the drum 180° so the spout is facing upwards. Durable fiberglass reinforced polypropylene construction with nitrile rubber O-rings for long life.

Easy to Install and Operate: simply attach the drum tap to the 2" bung with the lock ring, push the handle towards the drum and twist to unscrew the bung. Pull the handle out and away from the drum to empty the drum contents. Reverse the operation to close the drum and remove the tap from the bung.

Product Specifications

    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiberglass Reinforced Polypropylene
    • MANUFACTURERS PART NUMBERTAP-3
    • THREAD INCHES2
    • TYPEHorizontal Drum Tap
    • WEIGHT LBS3
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!