National Spencer Oil Flow Dispensing Meters

National Spencer Oil Flow Dispensing Meters

National Spencer Oil Flow Dispensing Meters Are Widely Used In Service Stations, Automobile Dealerships, Fleet Maintenance, Agricultural And Construction Applications.

National Spencer Oil Flow Dispensing Meters are designed for dispensing motor oil, gear lube, ATF and glycol. Drum/barrel meters are made with high quality materials for long lasting durability and precision dispensing. Digital Flow Meter dispenses in pints, quarts, liters and gallons. Meter is equipped with a flexible 14" extension hose with automatic non-drip nozzle, control handle with 1/2" swivel adapter and a protective rubber display shroud. Long-life 3 volt lithium battery is easily replaceable. Mechanical Flow Meter dispenses quarts in 1/4 quart graduations. Flow meter is equipped with a flexible 14" extension hose with manual nozzle and a control handle with 1/2" swivel adapter. NPT inlet/outlet, GPM maximum/minimum flow and additional specifications vary per model.


COMPARE
TYPE DISPENSING RATE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.248.219:23