Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(1,263 Items)
Sub Category
Trucks & Cradles (80)
Remove
Drum & Barrel Trucks
Remove
Narrow Your Results By:
Capacity Lbs
800 (2)
1000 (1)


      Items
Wooden Handle Drum Truck Wooden Handle Drum Truck
Elastic Polyethylene Drum Cover Elastic Polyethylene Drum Cover
Wesco Pail Tipper 70 Lb. Capacity Wesco Pail Tipper 70 Lb. Capacity



Drum & Barrel Trucks
Drum & Barrel Trucks Heavy-duty drum handling trucks are designed to transport 30 and 55 gallon drums. Drum handling truck features a chime hook that engages easily to the rim of the drum.

Standard Trucks handle steel or fiber drums that are 24" to 48" high. 12" x 2" diameter wheels provide excellent mobility. Choose between the rugged rubber wheels or the polyurethane wheels for maximum floor protection.

Tilt-Back Truck allows you to move, tilt and unload steel drums with ease. A foot bar provides extra force during tipping operation and helps support a loaded drum truck when stationary. Rolls quietly on 10" x 2" mold-on rubber wheels.

Drum & Barrel Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE DIA." TYPE CAP. LBS. W" H" IMAGE MODEL QTY PRICE
Standard12Polyurethane80024-1/260
WBB54159$146.95
Standard12Rubber80024-1/260
WBB54160$177.95
Tilt-Back10Rubber100022-1/259
WB987054$219.95

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)