Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(1,263 Items)
Sub Category
Trucks & Cradles (80)
Remove
Multi-Purpose Drum Cradle Trucks
Remove
Narrow Your Results By:
Capacity Lbs
500 (1)
750 (1)
1000 (3)


      Items
Steel Drum Stand Steel Drum Stand
Wooden Handle Drum Truck Wooden Handle Drum Truck
Elastic Polyethylene Drum Cover Elastic Polyethylene Drum Cover



Multi-Purpose Drum Cradle Trucks
Multi-Purpose Drum Cradle Trucks Versatile Drum Trucks serve as a Drum Cradle to let you Transport, Store and Dispense Drums.

Heavy-duty drum handling trucks are designed to transport 55 gallon drums. Trucks double as a drum cradle for storage and dispensing. All trucks are constructed of steel with a durable powder coat finish and feature an integral self-storing bung nut wrench.

4-Wheel Pallet Drum Trucks feature a unique design that allows the operator to place and retrieve drums off of pallets. Unit allows the operator to tip back the truck in order to transport the drum on four wheels for extra stability. Drum cradle position offers a dispensing tip angle of 3° and dispensing height of 13". Trucks move easily on two 8" wheels, two 6" wheels and two 3" casters. Comfort grip handles allow easy maneuvering when transporting drums and features a kickstand for upright storage.

Drum & Hand Trucks may be used as a hand truck, a drum truck or a horizontal drum cradle. Truck includes a steel nose plate and drum tines that are interchangeable for maximum versatility. Extra-long handles give leverage for access to drums on pallets. Unit lies horizontally for use as a drum cradle to empty contents (dispensing height is 14-½"). Truck features 16" x 4" diameter wheels that roll easily over rough terrain.

Multi-Purpose Drum Cradle Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE DIA." TYPE CAP. LBS. W" D" H" IMAGE MODEL QTY PRICE
4-Wheel Pallet Drum Truck8Polyolefin100023-1/22061
WB240735$251.95
4-Wheel Pallet Drum Truck8Rubber100023-1/22061
WB240733$263.95
4-Wheel Pallet Drum Truck8Steel100023-1/22061
WB240734$286.95
Drum & Hand Truck16Pneumatic50025-3/429-1/1661
WB987060$399.95
Drum & Hand Truck16Foam-Filled7502729-1/861
WB987061$529.00

Add Items To Cart

 May We Suggest
Optional Drip Pan For Multi-Purpose 4-Wheel Pallet Drum & Cradle Trucks      
Optional Drip Pan For Multi-Purpose 4-Wheel Pallet Drum & Cradle Trucks      
Drip pan is made from durable steel with powder coat finish. Attaches to drum cradle to catch spills and leaks. Fits 4-Wheel Pallet Drum Trucks only.      
Qty: 
Add to Cart
     




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)