Vestil Portable Ergonomic Drum Lift Trucks

Vestil Portable Ergonomic Drum Lift Trucks

Lift & Transport 55 Gallon Steel Drums!

Portable Drum Controller allows one operator to transport 55 gallon steel drums from work areas in your facility. The unit lifts drums 2-¼" off the ground with minimal effort, and without the use of cumbersome straps or ratchets. Simply center the arms around the drum below the upper rib, pull the handle down and the jaws automatically squeeze the drum for a firm grip. Inside usable straddle width is 25". Rolls smoothly with 8" phenolic casters (1 swivel, 2 rigid). Durable steel construction features a scratch-resistant blue enamel finish.

Ergonomic Drum Truck with Scale lifts, transports and weighs 55 gallon steel drums with one piece of equipment. The unit has a maximum lifting height of 10-¼" to the bottom of the drum (7/8" lift height per stroke). Scale operates on C-cell batteries or 120V AC (adapter included), and scale accuracy is ± 0.5 lbs. Rolls smoothly with (2) 8" polyurethane rigid wheels and (1) 5" phenolic swivel caster with brake. Durable steel construction features a scratch-resistant orange enamel finish.


COMPARE DIMENSIONS
TYPE RAISED HT." CAP. LBS. L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.2.186:64