Protective Lining Corp. Straight-Sided Rigid Drum & Pail Liners

Protective Lining Corp. Straight-Sided Rigid Drum & Pail Liners

Straight-Side Liners have a Rigid Smooth Wall that is Easy to Insert and obtain full Product Recovery.

These inserts are vacuum formed that provides a seamless, sturdy insert to help extend container life. Liners help reduce cleaning and disposal costs, and are great for use with reconditioned drums, high-speed pumping and mixing equipment. Curled top flange prevents seepage of liquid into the container, eliminating pull-down concerns and product contamination. Smooth side walls offer easy cleaning and excellent chemical resistance. Liner inserts are constructed of FDA compliant polyethylene that is used for storing food, cosmetics and pharmaceutical products, as well as paints, inks and adhesives. Sold in package quantities.

Pink Anti-Static Liners are available that are molded with a special static dissipating agent to reduce static build-up.


GALLON CAP.
  • GALLON CAP.
CONSTRUCTION
  • CONSTRUCTION
DIA."
  • DIA."
COMPARE
GALLON CAP. CONSTRUCTION COLOR THICKNESS MIL. DIA." H" PACKAGE QTY. IMAGE MODEL QTY PRICE EACH