Grovhac Air Powered 2" NPT Sealed Bung Mount Agitator 91-1223 - 1HP - (2) 6" Cl-Propellers

Grovhac Air Powered 2" NPT Sealed Bung Mount Agitator 91-1223 - 1HP - (2) 6" Cl-Propellers

Item #: WBB242318

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,086.00
Product Information
Customer Review
Product Q&A
Accessories
Grovhac Air Powered 2" NPT Sealed Bung Mount Agitator 91-1223 - 1HP - (2) 6" Cl-Propellers

Air powered NPT sealed bung mount agitator is ideal for providing a nearly airtight seal where evaporation and contamination are a concern. Agitator is made for use with closed-top 55 gallon drums with 2" NPT bung. Shaft and propeller are made from grade 316 stainless steel for durability and light weight. Variable speed and controlled torque. Agitator cannot overheat or explode. Agitator shaft measures 31"L x 5/8"W. Propeller runs at 1 HP. 0-3000 RPM. 6" propeller.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES11
    • HEIGHT INCHES16
    • COLOR FINISHBlue & Silver
    • BRANDGrovhac
    • CONSTRUCTIONGrade 316 Stainless Steel (Coupling, Shaft & Impeller)
    • HORSEPOWER1
    • MANUFACTURERS PART NUMBER91-1223
    • PROPELLER DIA. INCHES6
    • PROPELLER QTY2
    • SHAFT DIA. INCHES5/8
    • SHAFT LENGTH INCHES31
    • SPEED (RPM)0 to 3000
    • TYPEAir
    • VOLTAGE--
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
54.205.111.118:44