Grovhac Standard Duty C-Clamp Mount Mixers With Bung Adapter

Grovhac Standard Duty C-Clamp Mount Mixers With Bung Adapter

Standard Duty C-Clamp Mount Mixers With Bung Adapter Are Used For Use With Closed-Top 55 Gallon Drums With 2” NPT Bung Opening.

Grovhac mixers are made with grade 316 stainless steel coupling, shaft and mixing impellers for lasting durability and light weight. A smaller ball and socket C-clamp allows precise positioning of the mixer shaft. 2"” NPT bung adapter is removable to allow use with open top containers. Direct drive. Available with Air Powered Motor or TEFC Motor. Air powered motors operate at 0-3000 RPM and are available with 1/2 HP or 1 HP. TEFC motors operate at 1725 RPM and are available with 1/3 HP or 1 HP.


TYPE
  • TYPE
HP
  • HP
SPEED
  • SPEED
COMPARE SHAFT PROPELLER
TYPE HP SPEED VOLTS L" DIA." QTY. DIA." IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.49.129:21